Avery
1" Durable Binder, White, 11 x 8.5
- Zoro #: G2690171
- Mfr #: AVE09301
Hover or click to zoom Tap to zoom
Key Features
- Color: White
- Number of Rings: 3
- Material: polypropylene
- Sheet Size: 8-1/2" x 11"
- Features - Binders: Rings Mounted on Back Cover
- Binders -Item: 3-Ring Binder
- Color Family - Binders: White
- Basic Material - Binders: Vinyl
$5.99
Must order in multiples of 2
Subtotal: $11.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #AVE09301 Specifications
- Zoro #: G2690171
- Mfr #: AVE09301
- UPC #: 077711093010
- Color: White
- Number of Rings: 3
- Material: polypropylene
- Sheet Size: 8-1/2" x 11"
- Features - Binders: Rings Mounted on Back Cover
- Binders -Item: 3-Ring Binder
- Color Family - Binders: White
- Basic Material - Binders: Vinyl
- Sheet Capacity - Binders: 275
- Ring Type - Binders: D-Ring
- Ring Size - Binders: 1 in
- Cover Type: View
- Sheet Capacity: 275
- Specific Material: Vinyl
- Ring Type: D-Ring
- Item: 3-Ring Binder
- Includes: Pockets
- Ring Size: 1"
- Sheet Size - Binders: 8-1/2 in x 11 in
- Country of Origin (subject to change): Mexico
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 275, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Reviews of Avery #AVE09301
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY reg HeavyDuty View Binders Locking One Touch EZD Rings, Chrtrse AVE79773
- AVERY Binder, Round Ring, Label Holder, 1", Black 04301
- AVERY Holder, Self-Adh, Zip, Cd/Dvd 24PK AVE73721
- AVERY Binder, Durable View, EZD Rings1.5", White 09401
- AVERY Binder, EZD Ring, Label Holder, 2", Black 08502
- AVERY 1" Slant Ring Durable Binder, Green AVE27253
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- AVERY 5" Durable Binder, White AVE09901
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- CARDINAL 1" Locking Round Ring Binder, Black 18812
- AVERY reg Durable View Binders EZD Rings, Black, 3PK AVE09800BD
- Avery Binders