Avery
1" Hanging Storage Round Binder, Red
Mfr # AVE14803
Zoro # G9625743
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Number of Rings 3
- Material polypropylene
- Ring Size - Binders 1 in
- Basic Material - Binders Plastic
Explore More Products
- AVERY 1" Hanging Storage Round Binder, Black AVE14801
- AVERY 1" Hanging Storage Round Binder, Green AVE14802
- AVERY 1" Hanging Storage Round Binder, Blue AVE14800
- AVERY 3" Round Economy Binder, White, 11 x 8.5 AVE05741
- AVERY 3" D-Ring Binder, Heavy Duty, Black AVE79693
- AVERY 2" Showcase Economy Binder, Round Ring, White AVE19701
- AVERY reg Durable View 3 Ring Binder, 12PK AVE17012
- AVERY Two-Tone Durable View Binder, Black/Whit 17286
- AVERY Showcase Economy View Binder, Round Rin 19750
- BUSINESS SOURCE Round ring View Binder 2" Binder Capacity Letter 19701
- SMEAD Binder Cover 11 x 17", Red 81777
- Avery Binders