Avery Dennison
1" Poly Binder
- Zoro #: G5263575
- Mfr #: 79770
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Chartreuse
- Number of Rings: 3
- Material: Polypropylene
- Size: 11 x 8.5
- Item: Poly Binder,1"
- Weight: 0.88 lbs
$10.56
Subtotal: $10.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery Dennison #79770 Specifications
- Zoro #: G5263575
- Mfr #: 79770
- UPC #: 077711797703
- Color: Chartreuse
- Number of Rings: 3
- Material: Polypropylene
- Size: 11 x 8.5
- Item: Poly Binder,1"
- Weight: 0.88 lbs
- Country of Origin (subject to change): Mexico
Description
Item Poly Binder,1 In.
Reviews of Avery Dennison #79770
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY DENNISON 1" Ring Binder 8-1/2 x 11", White 7771179744
- AVERY DENNISON Avery-Dennison 72124 Heavy-Duty View Binders; Slant Rings; White - 1 in. 72124
- AVERY DENNISON 4" Poly Binder 79812
- AVERY DENNISON Avery-Dennison 79771 Heavy-Duty View Binder with Locking EZD Rings; Purple - 1 in. 79771
- AVERY DENNISON Avery-Dennison 79744 UltraLast View Binder with 1-Touch Slant Rings; White - 1 in. 79744
- AVERY DENNISON 3" Ring Binder, Red 7771179325
- ACCO PRESSTEX Unburst Sheet Covers, Light Blue ACC54052
- SAMSILL Samsill U86377 Antimicrobial Presentation View Binders 1in Capacity Turquoise 2 Pack U86377
- UNIVERSAL Universal® Economy D-Ring Vinyl View Binder, 2" Capacity, Black UNV20745***
- OXFORD Zipper Binder Pockets, Frost OXF68599
- BUSINESS SOURCE Foldback Binder Clips, 12PK BSN36552
- Avery Dennison Binders