Avery

1" Poly Binder

Avery 1" Poly Binder 79772
Hover or click to zoom Tap to zoom
Key Features
  • Color: Pacific Blue
  • Number of Rings: 3
  • Material: Polypropylene
  • Size: 11 x 8.5
  • Item: Poly Binder,1"
  • Weight: 0.88 lbs
  • Country of Origin (subject to change): Mexico
See full product details
$7.53

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Avery #79772 Specifications

  • Color: Pacific Blue
  • Number of Rings: 3
  • Material: Polypropylene
  • Size: 11 x 8.5
  • Item: Poly Binder,1"
  • Weight: 0.88 lbs
  • Country of Origin (subject to change): Mexico

Description

Item Poly Binder,1 In.

Reviews of Avery #79772

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.