Avery
1" Round Durable Binder, White
- Zoro #: G9625603
- Mfr #: AVE23011
Hover or click to zoom Tap to zoom
Key Features
- Color: White
- Number of Rings: 3
- Material: polypropylene
- Includes: Pockets
- Sheet Size - Binders: 5-1/2 in x 8-1/2 in
- Sheet Size: 5-1/2" x 8-1/2"
- Features - Binders: Rings Mounted on Back Cover, Weather Resistant
- Ring Size: 1"
$11.39
Subtotal: $11.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #AVE23011 Specifications
- Zoro #: G9625603
- Mfr #: AVE23011
- UPC #: 077711230118
- Color: White
- Number of Rings: 3
- Material: polypropylene
- Includes: Pockets
- Sheet Size - Binders: 5-1/2 in x 8-1/2 in
- Sheet Size: 5-1/2" x 8-1/2"
- Features - Binders: Rings Mounted on Back Cover, Weather Resistant
- Ring Size: 1"
- Basic Material - Binders: Vinyl
- Item: 3-Ring Binder
- Color Family - Binders: White
- Binders -Item: 3-Ring Binder
- Ring Size - Binders: 1 in
- Cover Type: View
- Sheet Capacity: 175
- Sheet Capacity - Binders: 175
- Ring Type: Round
- Specific Material: Vinyl
- Ring Type - Binders: Round
- Country of Origin (subject to change): China
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 5-1/2 in x 8-1/2 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Rings Mounted on Back Cover, Weather Resistant, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Reviews of Avery #AVE23011
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY Heavy-Duty Binder, 1" One-Touch Rings, 27 79889
- AVERY reg HeavyDuty View Binders Locking One Touch EZD Rings, Purple AVE79777
- AVERY 2" D-Ring Framed View Binder, Heavy Duty, Navy Blue AVE68033
- AVERY Show-Off Economy View 3 Ring Binder, 1.5 12058
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Black AVE68037
- AVERY 2" 3 Ring Econ Binder VP-20-AD
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- AVERY 5" Durable Binder, White AVE09901
- OMNIMED Omnimed® 2" Molded Ring Binder, 3-Ring, Top Open, Holds 375 Sheets, Burgundy 205008-BU3
- BUSINESS SOURCE Basic DRing View Binders, Black BSN28447
- Avery Binders