Avery
1/2" Framed View Heavy Duty Binder, Slant Ring, White
- Zoro #: G5743543
- Mfr #: AVE68052
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Number of Rings: 3
- Material: vinyl
- Ring Type - Binders: Slant
- Binders -Item: 3-Ring Binder
- Item: 3-Ring Binder
- Ring Type: Slant
- Ring Size - Binders: 1/2 in
$10.99
Subtotal: $10.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #AVE68052 Specifications
- Zoro #: G5743543
- Mfr #: AVE68052
- UPC #: 077711680524
- Promotion Restriction: Not eligible for promotion
- Color: White
- Number of Rings: 3
- Material: vinyl
- Ring Type - Binders: Slant
- Binders -Item: 3-Ring Binder
- Item: 3-Ring Binder
- Ring Type: Slant
- Ring Size - Binders: 1/2 in
- Sheet Capacity: 120
- Sheet Capacity - Binders: 120
- Features - Binders: Rings Mounted on Back Cover
- Includes: Pockets
- Specific Material: Vinyl
- Sheet Size - Binders: 8-1/2 in x 11 in
- Cover Type: View
- Sheet Size: 8-1/2" x 11"
- Ring Size: 1/2"
- Basic Material - Binders: Vinyl
- Color Family - Binders: White
- Country of Origin (subject to change): Mexico
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 120, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Reviews of Avery #AVE68052
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY 1/2" Framed View Heavy Duty Binder, Slant Ring, Black AVE68050
- AVERY 1/2" Framed View Heavy Duty Binder, Slant Ring, Navy Blue AVE68051
- AVERY Nonstick Heavy-Duty View Binders, One Tou 7771105304
- AVERY 1-1/2" Round Economy Binder, Blue, 11 x 8.5 AVE03400
- AVERY 1" Slant Ring Heavy Duty Binder, Black AVE05300
- AVERY 3" D-Ring Binder, Heavy Duty, White AVE79193
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- AVERY 5" Durable Binder, White AVE09901
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- BUSINESS SOURCE Round Ring Standard View Binders, Black BSN09984
- AVERY 3" D-Ring Binder, Heavy Duty, Navy Blue AVE79803
- Avery Binders