Avery
2" D-Ring Binder, Heavy Duty, Blue, 11 x 8.5
- Zoro #: G5514162
- Mfr #: AVE79882
Hover or click to zoom Tap to zoom
Key Features
- Number of Rings: 3
- Material: polypropylene
- Sheet Size: 8-1/2" x 11"
- Basic Material - Binders: Plastic
- Specific Material: Polypropylene
- Ring Size: 2"
- Sheet Capacity: 540
- Item: 3-Ring Binder
$11.19
Subtotal: $11.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #AVE79882 Specifications
- Zoro #: G5514162
- Mfr #: AVE79882
- UPC #: 077711798823
- Color: Blue
- Number of Rings: 3
- Material: polypropylene
- Sheet Size: 8-1/2" x 11"
- Basic Material - Binders: Plastic
- Specific Material: Polypropylene
- Ring Size: 2"
- Sheet Capacity: 540
- Item: 3-Ring Binder
- Includes: Pockets
- Sheet Capacity - Binders: 540
- Features - Binders: Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings
- Sheet Size - Binders: 8-1/2 in x 11 in
- Ring Type: D-Ring
- Cover Type: Standard
- Color Family - Binders: Blue
- Ring Size - Binders: 2 in
- Binders -Item: 3-Ring Binder
- Ring Type - Binders: D-Ring
- Country of Origin (subject to change): Mexico
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 540, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Blue, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Reviews of Avery #AVE79882
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY 5" D-Ring Binder, Heavy Duty, Red AVE79586
- AVERY 1/2" Slant Ring Heavy Duty Binder, White AVE05234
- AVERY 3" D-Ring Binder, Heavy Duty, Maroon, 11 x 8.5 AVE79363
- AVERY Binder w/EZD Ring, 2", Navy, 540 Sheet 79802
- AVERY Durable View Binder, 3" EZD Rings, 670-She 09700
- AVERY Safety Data Sheet Binder, 3", 670 Sht Cap 18952
- AVERY 5" Durable Binder, White AVE09901
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- SAMSILL Presentation View Binder, 2", Teal, PK2 U86677
- FIND IT Binder, Diy 1"" View, 6/Pk, Wht Pk IDEFT07091
- Avery Binders