Avery
2" D-Ring Framed View Binder, Heavy Duty, Black
Mfr # AVE68032
Zoro # G5571072
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Number of Rings 3
- Material vinyl
- Binder Features One Touch EZD® Rings—Opens easily and holds more sheets than same size round rings.
- Specific Material Vinyl
Explore More Products
- AVERY Self-Adhesive Binder Reinforcemen, PK200 5729
- AVERY Legal 3-Ring Durable View Binder w/Round Rings, 14x8.5, 1" Cap, White 7771116500
- AVERY Heavy-Duty Binder, 1" One-Touch Rings, 2 79989
- AVERY Binder, Flexi-View, Round Ring, 1.5", Black 17637
- AVERY 1-1/2" Round Economy Binder, Black AVE04401
- AVERY Binder, Extrawide, EZD Ring, 1", White 01318
- AVERY reg Legal ThreeRing View Binder, White AVE16500
- AVERY VIEW BNDR ASST RNDRNG 1 in. 17168
- AVERY Dual Color Heavy-Duty View Binder, Navy/ 79862
- SMEAD Smead® Three-Ring Binder Index Dividers, 8.5"W x 11"L, 5 Tabs, 4 Sets, White 89415
- SAMSILL 2" Round Ring Binder Portfolio, Black SAM15160
- Avery Binders