Avery
2" Mini Durable Round Binder with Pockets, Black, 5.5 x 8.5
- Zoro #: G5636504
- Mfr #: AVE27554
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Number of Rings: 3
- Material: polypropylene
- Binders -Item: 3-Ring Binder
- Ring Type - Binders: Round
- Item: 3-Ring Binder
- Color Family - Binders: Black
- Ring Type: Round
$12.40
Subtotal: $12.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #AVE27554 Specifications
- Zoro #: G5636504
- Mfr #: AVE27554
- UPC #: 077711275546
- Color: Black
- Number of Rings: 3
- Material: polypropylene
- Binders -Item: 3-Ring Binder
- Ring Type - Binders: Round
- Item: 3-Ring Binder
- Color Family - Binders: Black
- Ring Type: Round
- Cover Type: Standard
- Ring Size: 2"
- Sheet Size: 5-1/2" x 8-1/2"
- Basic Material - Binders: Vinyl
- Sheet Size - Binders: 5-1/2 in x 8-1/2 in
- Features - Binders: Label Holder
- Specific Material: Vinyl
- Includes: Label Holder, Pockets
- Sheet Capacity: 375
- Ring Size - Binders: 2 in
- Sheet Capacity - Binders: 375
- Country of Origin (subject to change): China
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 5-1/2 in x 8-1/2 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Features - Binders Label Holder, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item 3-Ring Binder
Reviews of Avery #AVE27554
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY Economy Clear View 3 Ring Binders, 1 Inc 19601
- AVERY Binder w/EZD Ring, 4", Red, 780 Sheet Cap 79326
- AVERY 2" Slant Ring Durable Binder, White AVE17032
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Blue, 11 x 8.5 AVE79885
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27201
- AVERY reg Heavyduty Binder OneTouch Rings DuraHinge, 12PK AVE79985
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- AVERY 5" Durable Binder, White AVE09901
- SAMSILL Earth's Choice Heavy Duty 4 Biobased USDA Certified Ecofriendly Storage Binder, Black SAM17190
- AVERY 1-1/2" Round Flexi-View Binder, Navy Blue AVE17638
- Avery Binders