Avery
2" Slant Ring Durable Binder, Blue
Mfr # AVE27551
Zoro # G9625551
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 500
- Color Blue
- Number of Rings 3
- Material polypropylene
- Ring Type - Binders Slant
Explore More Products
- AVERY 2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 AVE79992
- AVERY Durable View 3 Ring Binder, 1" Slant Rin 17832
- AVERY 1" Round Economy Binder, Red, 11 x 8.5 AVE03310
- AVERY Durable View Binder, DuraHinge, 3 Rings, 1.5" Cap, 11x8.5, White, PK4 17576
- AVERY 1" D-Ring Framed View Binder, Heavy Duty, White AVE68056
- AVERY Binder, Framed, D-Ring, 2", White 68036
- AVERY Heavy-Duty View Binder, 1-1/2" One-Touch 7771179805
- AVERY Ultralast Heavy-Duty View 3 Ring Binder 79711
- AVERY Binder, Touch Guard, 4 Inch, We AVE17145
- SAMSILL Binder, Biodegrade, D-Ring, 1", White 16937
- AVERY Binder, 1", 220 Sheets, Aqua 17295
- Avery Binders