Avery
3" D-Ring Binder, Heavy Duty, Blue, 11 x 8.5
- Zoro #: G5631647
- Mfr #: AVE79883
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Number of Rings: 3
- Material: polypropylene
- Includes: Pockets
- Basic Material - Binders: Plastic
- Sheet Size - Binders: 8-1/2 in x 11 in
- Ring Size - Binders: 3 in
- Features - Binders: Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings
- Ring Type: D-Ring
$13.59
Subtotal: $13.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #AVE79883 Specifications
- Zoro #: G5631647
- Mfr #: AVE79883
- UPC #: 077711798830
- Color: Blue
- Number of Rings: 3
- Material: polypropylene
- Includes: Pockets
- Basic Material - Binders: Plastic
- Sheet Size - Binders: 8-1/2 in x 11 in
- Ring Size - Binders: 3 in
- Features - Binders: Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings
- Ring Type: D-Ring
- Sheet Capacity - Binders: 670
- Specific Material: Polypropylene
- Cover Type: Standard
- Sheet Size: 8-1/2" x 11"
- Ring Type - Binders: D-Ring
- Item: 3-Ring Binder
- Ring Size: 3"
- Sheet Capacity: 670
- Color Family - Binders: Blue
- Binders -Item: 3-Ring Binder
- Country of Origin (subject to change): Mexico
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 670, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Blue, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Reviews of Avery #AVE79883
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY 2" Slant Ring Heavy Duty Binder, White AVE05504
- AVERY 5" D-Ring Binder, Heavy Duty, Maroon, 11 x 8.5 AVE79366
- AVERY 5" D-Ring Binder, Heavy Duty, Red AVE79586
- AVERY 3" Showcase Economy Binder, Round Ring, White AVE19751
- AVERY 5" Durable Binder, Black AVE08901
- AVERY 1-1/2" D-Ring Framed View Binder, Heavy Duty, White AVE68060
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- AVERY 5" Durable Binder, White AVE09901
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- SCHOOL SMART BINDER VIEW ROUND RING 1/2 IN WHITE 1439109
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 1/2" Capacity, White UNV20952***
- Avery Binders