Avery
3" D-Ring Binder, Heavy Duty, Maroon, 11 x 8.5
- Zoro #: G5552705
- Mfr #: AVE79363
Hover or click to zoom Tap to zoom
Key Features
- Number of Rings: 3
- Material: polypropylene
- Color Family - Binders: Red
- Ring Type - Binders: D-Ring
- Cover Type: Standard
- Sheet Size: 8-1/2" x 11"
- Sheet Size - Binders: 8-1/2 in x 11 in
- Basic Material - Binders: Plastic
$14.05
Subtotal: $14.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 3" |
Ring Size - Binders | 3 in |
Details
Color | Maroon |
Number of Rings | 3 |
Material | polypropylene |
Sheet Capacity - Binders | 670 |
Color Family - Binders | Red |
Ring Type - Binders | D-Ring |
Cover Type | Standard |
Basic Material - Binders | Plastic |
Features - Binders | Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings |
Includes | Pockets |
Ring Type | D-Ring |
Specific Material | Polypropylene |
Binders -Item | 3-Ring Binder |
Item | 3-Ring Binder |
Sheet Capacity | 670 |
Description
Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 670, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Maroon, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Reviews of Avery #AVE79363
Explore more
- AVERY 5" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 AVE79986
- AVERY 1/2" Slant Ring Heavy Duty Binder, White AVE05234
- AVERY 5" D-Ring Binder, Heavy Duty, Blue, 11 x 8.5 AVE79886
- AVERY HD View Binder w/DuraHinge and Locking One Touch Slant Rings, 1/2", Blk 79766
- AVERY 2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 AVE79992
- AVERY Avery 17590 Durable Flip Back Round Ring View Binder 1-1/2'' Capacity White 17590
- AVERY reg 3 HeavyDuty Binder, 4PK AVE79583
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- AVERY reg Durable View 3 Ring Binder, 12PK AVE17014
- CARDINAL 4" Clear View D-Ring Binder, Black 26341
- BUSINESS SOURCE Slated D-Ring Binder, 2", Black 33109
- Avery Binders