Avery
3" Durable Binder, Black, 11 x 8.5
- Zoro #: G5691332
- Mfr #: AVE08702
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Color: Black
- Number of Rings: 3
- Material: polypropylene
- Ring Size: 3"
- Sheet Size - Binders: 8-1/2 in x 11 in
- Features - Binders: Label Holder, Rings Mounted on Back Cover
- Sheet Capacity: 670
$12.45
Subtotal: $12.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #AVE08702 Specifications
- Zoro #: G5691332
- Mfr #: AVE08702
- UPC #: 077711087026
- Promotion Restriction: Not eligible for promotion
- Color: Black
- Number of Rings: 3
- Material: polypropylene
- Ring Size: 3"
- Sheet Size - Binders: 8-1/2 in x 11 in
- Features - Binders: Label Holder, Rings Mounted on Back Cover
- Sheet Capacity: 670
- Binders -Item: 3-Ring Binder
- Sheet Size: 8-1/2" x 11"
- Ring Size - Binders: 3 in
- Color Family - Binders: Black
- Ring Type - Binders: D-Ring
- Cover Type: Standard
- Sheet Capacity - Binders: 670
- Ring Type: D-Ring
- Includes: Label Holder, Pockets
- Specific Material: Vinyl
- Basic Material - Binders: Vinyl
- Item: 3-Ring Binder
- Country of Origin (subject to change): Mexico
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 670, Features - Binders Label Holder, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item 3-Ring Binder
Reviews of Avery #AVE08702
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY 2" Durable Binder, Black AVE08502
- AVERY 5" Durable Binder, Black AVE08901
- AVERY 1" Durable Binder, Black AVE08302
- AVERY Heavy-Duty View Binder, 1-1/2" One-Touch 7771179695
- AVERY reg 3 HeavyDuty Binder, 4PK AVE79583
- AVERY 1-1/2" Slant Ring Durable Binder, Black AVE17021
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- AVERY 5" Durable Binder, White AVE09901
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- UNIVERSAL Universal® Round Ring Economy Vinyl View Binder, 1/2" Capacity, White UNV20952***
- AVERY Nonstick Heavy-Duty View Binder, 1.5" On 5401
- Avery Binders