Avery
5" D-Ring Binder, Heavy Duty, Black
- Zoro #: G5786873
- Mfr #: AVE79606
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $43.92
Avery #AVE79606 Specifications
- Zoro #: G5786873
- Mfr #: AVE79606
- Color: Black
- Number of Rings: 3
- Material: polypropylene
- Binders -Item: 3-Ring Binder
- Sheet Size: 8-1/2" x 11"
- Sheet Capacity - Binders: 1,050
- Sheet Size - Binders: 8-1/2 in x 11 in
- Ring Type - Binders: D-Ring
- Ring Type: D-Ring
- Sheet Capacity: 1050
- Cover Type: View
- Ring Size: 5"
- Basic Material - Binders: Plastic
- Includes: Pockets
- Ring Size - Binders: 5 in
- Color Family - Binders: Black
- Features - Binders: Single Touch Trigger to Open All Rings
- Item: 3-Ring Binder
- Specific Material: Polypropylene
- Country of Origin (subject to change): Mexico
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 1,050, Features - Binders Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Reviews of Avery #AVE79606
Explore more
- AVERY Binder, Durable View, EZD Rings1.5", White 09401
- AVERY 1" Round Economy Binder, White, 11 x 8.5 AVE05711
- AVERY Binder Index Tabs 11x8-1/2, Daily, PK31 25187
- AVERY 5" Poly Binder 79815
- AVERY Durable View Binder, DuraHinge, 3 Rings, 1" Cap, 11 x 8.5, White, PK4 17575
- AVERY Economy View Binder, 3" Round Rings, 460-S 7771105741
- AVERY 8 Tab Index Dividers, PK6 11186
- CASE-IT Case-It 1590363 Dual D-Ring Binder; 1.5 in. - Red 1590363
- QUICKFIT QuickFit 88010 QuickFit Round-Ring View Binder; White - 1 in. 88010
- OMNIMED 1.5 Inch Side Open 3 Ring Binder In Beige, PK5 205009-3BE5
- Avery Binders