Avery
5" Durable Binder, White
- Zoro #: G5616091
- Mfr #: AVE09901
Hover or click to zoom Tap to zoom
Key Features
- Color: White
- Number of Rings: 3
- Material: polypropylene
- Binders -Item: 3-Ring Binder
- Features - Binders: Rings Mounted on Back Cover
- Item: 3-Ring Binder
- Ring Size - Binders: 5 in
- Sheet Size: 8-1/2" x 11"
$46.38
Subtotal: $46.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #AVE09901 Specifications
- Zoro #: G5616091
- Mfr #: AVE09901
- UPC #: 077711099012
- Color: White
- Number of Rings: 3
- Material: polypropylene
- Binders -Item: 3-Ring Binder
- Features - Binders: Rings Mounted on Back Cover
- Item: 3-Ring Binder
- Ring Size - Binders: 5 in
- Sheet Size: 8-1/2" x 11"
- Sheet Capacity: 1050
- Sheet Capacity - Binders: 1,050
- Color Family - Binders: White
- Specific Material: Vinyl
- Sheet Size - Binders: 8-1/2 in x 11 in
- Cover Type: View
- Basic Material - Binders: Vinyl
- Includes: Pockets
- Ring Type - Binders: D-Ring
- Ring Type: D-Ring
- Ring Size: 5"
- Country of Origin (subject to change): Mexico
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 1,050, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Reviews of Avery #AVE09901
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY 2" Slant Ring Durable Binder, Black AVE17031
- AVERY 1-1/2" Slant Ring Durable Binder, Black AVE27350
- AVERY Durable View 3 Ring Binder, 1.5" Slant R 17028
- AVERY 4" Durable Binder, White, 11 x 8.5 AVE09801
- AVERY Binder Pockets, Clear, Pk5 AVE75243
- AVERY Economy Showcase View 3 Ring Binder, 0.5 19550
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- OFFICEMATE 1" Officemate Book Rings, Pk100 99701
- C.H. HANSON C.H. Hanson 337-1078B 1 in. Dia x 0.19 in. Hole Round Brass Blank Tag 337-1078B
- AVERY Binder, Round Ring, Label Holder, 3", Black 04601
- Avery Binders