Avery
Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5265, 8-1/2" x 11", Pack of 25
Mfr # 727825265
Zoro # G0685325
Sold in multiples of 5 for $60.75
$60.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 8 1/2 in
- Labels per Sheet 1
- Color White
- No. of Labels 25
- Total Number of Labels 25
Explore More Products
- AVERY Avery® High-Visibility Laser Labels, 1 x 2-5/8, Neon Green, 750/Pack 5971
- AVERY Removable Print or Write Color C, PK1008 5474
- AVERY Diskette Labels, Permanent Adhesiv, PK5 5197
- AVERY Extra Large File Folder Labels, 1, PK450 8425
- AVERY Avery® Neon Yellow Removable Print or Write Color Coding Labels for Laser Printers 5470, 3/4" Round, Pack of 1008 AVE05470
- AVERY Durable Kids Labels, 0.75" x 1.75", PK60 41442
- AVERY Avery 05463 Print or Write Removable Color-Coding Labels- 3/4in dia- Green- 1008/Pack 5463
- AVERY No-Iron Clothing Labels, Washer and, PK45 40700
- AVERY Color-Coding Labels, Removable, Neo, PK400 7278205497
- BROTHER Crtdg, Tape, Black On Clear, 2 2PK BRTTZE1312PK
- BRADY Number Label, 6, 5in.Hx1-3/4in.W, Vinyl 1560-6
- Avery Printer Labels