Avery
Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue
- Zoro #: G304925358
- Mfr #: 17638
$16.14
Subtotal: $16.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #17638 Specifications
- Zoro #: G304925358
- Mfr #: 17638
- UPC #: 77711176386
- Country of Origin (subject to change): China
Description
Avery flexi-view round-ring presentation view binder, 1-1/2" capacity, navy blue prepare presentations that are ready to swing into action and are dressed to impress. Durable plastic keeps your pages looking neat and presentable. Stylish graphic border on cover helps your work look great. See-through view pocket encourages you to customize both the outside and inside front cover for more professional presentations and proposals. Capacity range [max]: 1 1/2"; sheet capacity: 275; color(s): navy blue; binder sheet size: 11 x 8 1/2. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Reviews of Avery #17638
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY Heavy-Duty View Binder 1-1/2" Slant Ring 7771117142
- AVERY reg Heavyduty Binder OneTouch Rings DuraHinge, 6PK AVE79882
- AVERY Binder Pockets, Assorted Colors, Pk5 AVE75254
- AVERY Binder, Durable View, EZD Rings1.5", Black 09400
- AVERY Binder, Framed, D-Ring, 3", Navy 68038
- AVERY Heavy-Duty View 3 Ring Binder, 3" One To 79793
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- AVERY 5" Durable Binder, White AVE09901
- SCHOOL SMART BINDER D-RING 3 IN WHITE 2006478
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Lime Green, PK6 4144
- AVERY DENNISON 2" Binder Inserts, White, Pk20 89107
- Avery Binders