Avery
Badge, Name, Plain, White Border, PK100
- Zoro #: G7484806
- Mfr #: 5147
Tap to zoom
Hover or click to zoom
$3.58
/pkg. of 100
Must order in multiples of 3
- Item: Badge,Name,Plain,White Border,PK100
- Length: 2.33"
- Width: 3.38"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.74
Avery #5147 Specifications
- Zoro #: G7484806
- Mfr #: 5147
- Item: Badge,Name,Plain,White Border,PK100
- Length: 2.33"
- Width: 3.38"
- Color: White
- Material: Paper
- Weight: 0.347 lbs
- Country of Origin (subject to change): Mexico
Description
Package Quantity 100
Reviews of Avery #5147
Explore more
- Avery Secure Magnetic Name Badges, Durabl, PK48 7278208781
- Avery Name Badge, White, PK80 48395
- Avery Mighty Badge Name Badge Holder Kit, Horizontal, 3x1, Inkjet, Slvr, PK4 7771171201
- Avery Mighty Badge Name Badge Holder Kit, Horizontal, 3x1, Laser, Slvr, PK50 7771171208
- Avery Name Self Laminate Badge, PK30 5362
- Avery Heavy-Duty Clip Badge Holders, Port, PK50 7278202920
- Avery Badge Labels 5395
- Avery Adhesive Name Badge Labels, 3 3/8 x 2 1/3, White/Gold Border, PK120 08720
- Ml Kishigo Lime Retractable Clear Id Pocket RTCIDL
- Ml Kishigo Orange Retractable Clear Id Pocket RTCIDO
- C-Line Products Badges, HELLO, Blue, 3-1/2 x 2-1/4", PK1000 92235BNDL10BX
- Avery Name Badges