Avery
Binder, 1", 220 Sheets, Purple
- Zoro #: G0057290
- Mfr #: 17294
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Purple
- Number of Rings: 3
- Material: Polypropylene
- Size: 11 x 8.5
- Item: Durable View Binder with DuraHinge
- Weight: 0.97 lbs
$5.97
Must order in multiples of 2
Subtotal: $11.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #17294 Specifications
- Zoro #: G0057290
- Mfr #: 17294
- UPC #: 077711172944
- Color: Purple
- Number of Rings: 3
- Material: Polypropylene
- Size: 11 x 8.5
- Item: Durable View Binder with DuraHinge
- Weight: 0.97 lbs
- Country of Origin (subject to change): Mexico
Description
Durable View Binder with DuraHinge
Reviews of Avery #17294
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY reg HeavyDuty View Binders Locking One Touch EZD Rings, Purple AVE79777
- AVERY Durable View Binder, DuraHinge, 3 Rings, 1" Cap, 11 x 8.5, White, PK4 17575
- AVERY Dual Color Heavy-Duty View Binder, Navy/ 79862
- AVERY Heavy-Duty Non Stick View Binder, 3 Rings, 1" Cap, 11x8.5, White, PK4 79780
- AVERY Heavy-Duty View Binder, 1" One-Touch Ring 7771179809
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Blue, 11 x 8.5 AVE79885
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Burgundy, PK6 4120
- AVERY BINDER DVDER ASST TAB 5 11900
- OMNIMED Omnimed® 2" Antimicrobial Binder, 3-Ring, Side Open, Holds 375 Sheets, Mauve 205017-MV3
- Avery Binders