Avery
BINDER ASST RND RING 1""
- Zoro #: G603163635
- Mfr #: 11718
Hover or click to zoom Tap to zoom
Help us improve our
product images
$7.99
Subtotal: $7.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #11718 Specifications
- Zoro #: G603163635
- Mfr #: 11718
- UPC #: 77711117181
- Country of Origin (subject to change): Mexico
Description
Avery 8-1/2 in. W X 11 in. L Round Ring Non-View Binder
Restrictions and Compliance
Reviews of Avery #11718
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY 3" Showcase Economy Binder, Round Ring, White AVE19751
- AVERY Durable View 3 Ring Binder, 1" Round Rin 26747
- AVERY Avery 3 In. Durable View Binder; White 1396563
- AVERY Show-Off Economy View 3 Ring Binder, 1.5 12058
- AVERY Nonstick View Binder, 1.5", White, 375 Sht 05404
- AVERY Heavy-Duty View Binder, 3" One-Touch Ring 7771179193
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- AVERY 5" Durable Binder, White AVE09901
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- AVERY DENNISON Avery-Dennison 72126 Heavy-Duty View Binders; Slant Rings; White - 2 in. 72126
- OMNIMED Omnimed® 1-1/2" Molded Ring Binder, 3-Ring, Top Open, Holds 300 Sheets, Blue 205010-BL3
- Avery Binders