SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Index Divider, Insertable, 5 Tabs, Clear

AVERY| Zoro #: G0751335| Mfr #: 11110

$0.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Tabs: 5Color: BuffThickness: 0.007 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0751335 Mfr #: 11110
Number of Tabs: 5Color: Buff
Thickness: 0.007 milWidth: 8-1/2"
For Use With: Laser/InkJet Printers, 3 Ring BindersMaterial: Paper
Tab Color: ClearType: Insertable
Item: Binder DividerHeight: 11"
Country of Origin (subject to change): Multiple

Description

Binder Divider, Index Tab Type Insertable Labels, Tab Message Blank, Index Tab Color Clear, Number of Tabs 5, Width 8-1/2 In., Height 11 In., Tab Cuts Visible 5, Thickness 0.007 mil, Material Paper, For Use With Laser/InkJet Printers, 3 Ring Binders, Binder Divider

Reviews