SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Index Divider, Numbered, 31 Tabs, Leather

AVERY| Zoro #: G0817643| Mfr #: 11485

$2.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Tabs: 31Color: BuffThickness: 0.007 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817643 Mfr #: 11485
Number of Tabs: 31Color: Buff
Thickness: 0.007 milWidth: 8-1/2"
For Use With: 3 Ring BindersMaterial: Paper
Tab Color: Black LeatherType:
Item: Binder DividerHeight: 11"
Country of Origin (subject to change): Mexico

Description

Binder Divider, Index Tab Type Preprinted Tabs, Tab Message 1 to 31 Tabs, Index Tab Color Brown, Number of Tabs 31, Width 8-1/2 In., Height 11 In., Tab Cuts Visible 31, Thickness 0.007 mil, Material Paper, For Use With 3 Ring Binders, Binder Divider

Reviews