Index Divider, Write-On, 8 Tabs, Multicolor

AVERY| Zoro #: G0450563| Mfr #: 23079

$1.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Tabs: 8Color: WhiteThickness: 0.007 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450563 Mfr #: 23079
Number of Tabs: 8Color: White
Thickness: 0.007 milWidth: 8-1/2"
For Use With: 3 Ring BindersMaterial: Paper
Tab Color: MulticolorType: Write-On Tab
Item: Binder DividerHeight: 11"
Country of Origin (subject to change): Mexico

Description

Binder Divider, Index Tab Type Write-On Tabs, Tab Message Blank, Index Tab Color Multicolor, Number of Tabs 8, Width 8-1/2 In., Height 11 In., Tab Cuts Visible 8, Thickness 0.007 mil, Material Paper, For Use With 3 Ring Binders, Binder Divider

Reviews