Index Divider, Write-On, 5 Tabs, White

AVERY| Zoro #: G0783264| Mfr #: 23075

$0.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Tabs: 5Color: WhiteThickness: 0.007 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783264 Mfr #: 23075
Number of Tabs: 5Color: White
Thickness: 0.007 milWidth: 8-1/2"
For Use With: 3 Ring BindersMaterial: Paper
Tab Color: WhiteType:
Item: Binder DividerHeight: 11"
Country of Origin (subject to change): Mexico

Description

Binder Divider, Index Tab Type Write-On Tabs, Tab Message Blank, Index Tab Color White, Number of Tabs 5, Width 8-1/2 In., Height 11 In., Tab Cuts Visible 5, Thickness 0.007 mil, Material Paper, For Use With 3 Ring Binders, Binder Divider

Reviews