Avery
Binder, Durable, Slant Rings, 1.5", Blue
- Zoro #: G8903139
- Mfr #: 27351
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$6.95
Must order in multiples of 2
Subtotal: $13.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- AVERY Durable View 3 Ring Binder, 1" Round Rin 26747
- AVERY 5" D-Ring Binder, Heavy Duty, Blue, 11 x 8.5 AVE79886
- AVERY 3" Slant Ring Durable Binder, White AVE17042
- AVERY Durable View 3 Ring Binder, 3" Slant Rin 17048
- AVERY Durable View 3 Ring Binder, 1.5" Slant R 17028
- AVERY UltraDuty SDS Binder with Chain, Durable 77713
- AVERY Showcase Economy View Binder, Round Rin 19600
- AVERY reg HeavyDuty View Binders Locking One Touch EZD Rings, Purple AVE79777
- AVERY reg HeavyDuty View Binders Locking One Touch EZD Rings, Chrtrse AVE79776
- RAIKA 8 X 11 in Ring Binder Tan RM 131 TAN
- C-LINE 2-3" Binder, Label Holder, Pk12 70025
- Avery Binders