Avery
Binder, Framed, Dring, 1.5", Black
- Zoro #: G8904259
- Mfr #: 68058
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Binder,Framed,Dring,1.5",Black
$13.54
Subtotal: $13.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #68058 Specifications
- Zoro #: G8904259
- Mfr #: 68058
- Item: Binder,Framed,Dring,1.5",Black
- Country of Origin (subject to change): Mexico
Description
Binder,Framed,Dring,1.5 In.,Black
Reviews of Avery #68058
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY Hanging Storage Flexible Binder, 1", Red 14803
- AVERY 1" Durable Binder, White, 11 x 8.5 AVE09301
- AVERY Heavy-Duty View Binders, Mint, 1" Slant 79270
- AVERY Mini Durable View Protect and Store Bndr 23011
- AVERY 2" Mini Durable Round Binder with Pockets, Black, 5.5 x 8.5 AVE27554
- AVERY Heavy-Duty View Binder, 2" Slant Rings, 50 7771117143
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- AVERY 5" Durable Binder, White AVE09901
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- CARDINAL SuperLife EasyOpen Locking SlantD Binder, Black CRD14032
- AVERY 2" Slant Ring Durable Binder, Red AVE27203
- Avery Binders