Avery
Binder, View, Hd, Ezd, 5"", Pe 2PK
- Zoro #: G101802845
- Mfr #: AVE79816
Hover or click to zoom Tap to zoom
Help us improve our
product images
$46.42
Pk of 2, $23.21/ea
Subtotal: $46.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #AVE79816 Specifications
- Zoro #: G101802845
- Mfr #: AVE79816
- UPC #: 77711798168
- Country of Origin (subject to change): Mexico
Description
This Heavy-Duty View Binder with One Touch rings is perfect for extended use. From everyday referencing to classroom notes and home business use, this binder's strong enough to handle them all. DuraHinge design is stronger, lasts longer and resists tearing. The DuraEdge feature makes the sides and top more pliable to resist splitting. Deep-texture film offers a smoother finish and features a linen pattern for high-quality look and feel. Simply pull the lever to open the rings for adding, replacing and removing pages. Then push to lock the rings in place. One Touch rings open and close with ease and keep pages secure. Even when filled to its capacity, this 5" binder still has four stacked pockets for a bit of extra space inside. Wide front and back binder panels fully cover standard dividers and sheet protectors. Customize the cover with free, easy-to-use, online templates and designs.
Reviews of Avery #AVE79816
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY 1" Round Economy Binder, Black, 11 x 8.5 AVE04301
- AVERY 1/2" Round Economy Binder, Black, 11 x 8.5 AVE05705
- AVERY Binder, View, Hd, Ezd, 5"", Pcfc 2PK AVE79817
- AVERY 1" D-Ring Binder, Heavy Duty, Blue AVE79889
- AVERY Show-Off Economy View 3 Ring Binder, 1 12018
- AVERY Heavy-Duty View Binder, 1" One-Touch Slan 7771179699
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- OFFICEMATE INTERNATIONAL Officemate® Loose-Leaf Book Rings, 3" Diameter, Silver, 10/Box 99706
- WILSON JONES 1" Round Ring Binder, Red W363-14-1797PP
- CARDINAL EasyOpen Locking SlantD Tabloid Binders, Black CRD12112
- Avery Binders