Shop Alternate Products
This Product is Discontinued
Avery
D-Ring View Binder, Round, 1/2", White (Discontinued)
Mfr # 17142
Zoro # G9535412
This Product is Discontinued
Key Features
- Binder Ring Size 1-1/2 in
- Binder Sheet Capacity 375
- Color White
- Number of Rings 3
- Material Polypropylene