Avery Dennison
5" Poly Binder
- Zoro #: G5263399
- Mfr #: 79817
Hover or click to zoom Tap to zoom
Key Features
- Color: Pacific Blue
- Number of Rings: 3
- Material: Polypropylene
- Size: 11 x 8.5
- Item: Poly Binder,5"
- Weight: 2.54 lbs
$47.04
Subtotal: $47.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery Dennison #79817 Specifications
- Zoro #: G5263399
- Mfr #: 79817
- UPC #: 077711798175
- Color: Pacific Blue
- Number of Rings: 3
- Material: Polypropylene
- Size: 11 x 8.5
- Item: Poly Binder,5"
- Weight: 2.54 lbs
- Country of Origin (subject to change): Mexico
Description
Item Poly Binder,5 In.
Reviews of Avery Dennison #79817
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY DENNISON 1" Ring Binder, Red 7771179170
- AVERY DENNISON Avery-Dennison 79777 Heavy-Duty View Binder with Locking EZD Rings; Purple - 2 in. 79777
- AVERY DENNISON Avery-Dennison 79775 Heavy-Duty View Binder with Locking EZD Rings; Pacific Blue - 1.5 in. 79775
- AVERY DENNISON 4" Poly Binder 79812
- AVERY DENNISON Avery-Dennison 79325 Heavy-Duty View Binder with Locking 1-Touch EZD Rings; Red - 3 in. 79325
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 11123
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 1 IN RED 086359
- BAZIC PRODUCTS Bazic 3192 1.5" Blue 3-Ring View Binder w/2-Pockets Pack of 12 3192
- CARDINAL 1" Round-Ring View Binder, White 32200
- WILSON JONES 383 Basic Binder, Black WLJ38349B
- ACCO PRESSTEX Unburst Sheet Covers, Dark Gray ACC54124
- Avery Dennison Binders