Avery Dennison

Avery-Dennison 17597 Heavy-Duty View Binder with Locking 1-Touch EZD Rings; Periwinkle - 2 in.

Avery Dennison Avery-Dennison 17597 Heavy-Duty View Binder with Locking 1-Touch EZD Rings; Periwinkle - 2 in. 17597
Hover or click to zoom Tap to zoom
$49.00
  • Country of Origin (subject to change): Mexico
See full product details
Orders over $75 ship free.

Total: $49.00

Avery Dennison #17597 Specifications

  • Country of Origin (subject to change): Mexico

Description

FeaturesHeavy - duty binders for extended use.DuraHinge design makes the sides and top more pliable to resist splitting. delivering a stronger. longer - lasting binder.Deep - textured film provides a smoother finish and features a linen pattern for a high - quality look and feel.Clear cover and spine for easy customization.Four clear interior pockets offer extra storage.Wider front and back binder panels fully cover standard dividers and sheet protectors.EZD rings keep pages secure.SpecificationsGlobal Product Type - Binders - RingBinder Style - ViewNumber of Fasteners - 3Capacity Range [Max] - 2 in.Color - PeriwinkleInside Pockets - Two Back.Two FrontSheet Capacity - 540Ring Mounting - SpineFastener Style - One Touch EZD RingInserts - Back Cover.Front Cover.SpineMaterial - Polypropylene

Restrictions and Compliance

Reviews of Avery Dennison #17597