Avery Dennison
Avery-Dennison 72126 Heavy-Duty View Binders; Slant Rings; White - 2 in.
- Zoro #: G903679492
- Mfr #: 72126
Hover or click to zoom Tap to zoom
$42.75
Subtotal: $42.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Avery Dennison
- MFR #72126
- Zoro #G903679492
- Country of OriginMexico
- Category Binders
Description
It's perfect for storing documents for home or work. such as kids' artwork. school projects. blueprints. engineering documents or financial spreadsheets. Also great for documents with larger fonts that need to be printed on tabloid paper. Separate your pages into categories with Avery 11 in. x 17 in. dividers. The binders are made out of heavy - duty poly material that is acid - free and won't lift print off your documents. Never lose sight of the big picture with this larger - than - life binder.FeaturesGreat for storing large school artwork. blueprints. financial spreadsheets and moreDurable construction is ideal for frequent referencePages turn smoothly across ringsPages lie flat with back - mounted ringsSpecificationsCapacity - 2 in.Color - WhiteSlant RingWith PocketsSize - 11 x 7 in.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Avery Dennison #72126
Explore more
- AVERY DENNISON 1" Plastic Binder, Red 79736
- AVERY DENNISON 2" Poly Binder 79776
- AVERY DENNISON Avery-Dennison 18445 Durable Mini Fashion Binder; Damask or Light Blue - 1 in. 18445
- AVERY DENNISON Avery Durable View Binder with Slant Rings, 1in Capacity, Coral 17293
- AVERY DENNISON Avery-Dennison 79710 UltraLast View Binder with 1-Touch Slant Rings; Cap; Black - 1 in. 79710
- AVERY DENNISON Index Binder 8-1/2 x 11", PK8 23284
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, White AVE79195
- SCHOOL SMART BINDER D-RING 2 IN WHITE 2006455
- CARDINAL Divider, Pkt, Poly, Ast, 5Pk CRD84009
- WILSON JONES Binder for Corporation Minutes, 3 Posts, 2" Capacity, 11 x 8.5, Red w/Gold Trim WLJ39611
- AVERY 2" D-Ring Binder, Heavy Duty, Red, 11 x 8.5, 2" Cap. AVE79582
- Avery Dennison Binders