Avery Dennison
Avery-Dennison 79736 UltraLast View Binder with 1-Touch Slant Rings; Red - 1 in.
- Zoro #: G903679676
- Mfr #: 79736
Hover or click to zoom Tap to zoom
$34.62
Subtotal: $34.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Avery Dennison
- MFR #79736
- Zoro #G903679676
- Country of OriginChina
- Category Binders
Description
Built for long - lasting use. the Avery Ultralast binder is our most durable binder. Ideal for students and professionals who give their binders a workout and don't want to sacrifice style. Made from tear - resistant material. this binder is 10 times stronger than our economy line. Its extra strong hinge opens and closes more than one million times. The two interior pockets are made of a unique memory material that won't stretch out of shape. The stylish framed - view cover and spine let you add your own personal touch to your binder. using our free. easy - to - use designs and templates at Avery Design & Print. Get the binder that's built to last with Avery Ultralast.SpecificationsCapacity - 1 in.Color - RedOne Touch. Gap Free SlantWith PocketsSize - 11 x 8 1/2 in.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Avery Dennison #79736
Explore more
- AVERY DENNISON 3" Poly Binder 79811
- AVERY DENNISON 2" Poly Binder 79778
- AVERY DENNISON Avery-Dennison 17553 Heavy-Duty View Binder with Locking 1-Touch EZD Rings; Periwinkle - 1.5 in. 17553
- AVERY DENNISON Avery-Dennison 34153 Durable View Binder with Slant Rings; Chartreuse - 1 in. 34153
- AVERY DENNISON Avery-Dennison 72124 Heavy-Duty View Binders; Slant Rings; White - 1 in. 72124
- AVERY DENNISON 2" Binder Inserts, White, Pk40 89103
- BAZIC PRODUCTS DDI 1082268 BAZIC 1/2" 3-Ring Binder - Green View Finder 2 Pockets Case of 12 4102
- RAIKA Raika TN 161 BROWN 8in. x 11in. Three Ring Binder Photo Album - Brown TN 161 BROWN
- CARDINAL 2" Clear View D-Ring Binder, Easy Open, White 10320
- AVERY Binder w/ Round Rings, 2", Black 27554
- BUSINESS SOURCE Book Rings, 1-1/2" Diameter, 500/BD, Silver PK BSN01438BD
- Avery Dennison Binders