Avery Dennison
Avery-Dennison 79776 Heavy-Duty View Binder with Locking EZD Rings; Chartreuse - 2 in.
- Zoro #: G103859366
- Mfr #: 79776
Hover or click to zoom Tap to zoom
$34.62
Subtotal: $34.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery Dennison #79776 Specifications
- Zoro #: G103859366
- Mfr #: 79776
- UPC #: 50077711797760
- Country of Origin (subject to change): United States
Description
With this Heavy - Duty Binder you get one - touch operation and everyday durability. The DuraHinge design is stronger. lasts longer and resists tearing. while the DuraEdge feature makes the sides and top more pliable to resist splitting. A deep texture film offers a smoother finish and features a linen pattern for high - quality look and feel. The exclusive EZD rings open and lock closed with one touch. and hold more sheets than the same size slant and round rings. Also. the rings' gap - free design keeps your papers secure so they won't fall out. Even when filled to its 275 - page capacity. this binder has four stacked pockets for extra space inside the covers. The binder is made with a nonstick poly construction for maximum performance. and features wider front and back panels cover standard size dividers and sheet protectorsFeaturesDuraHinge design is stronger. lasts longer and resists tearing. and DuraEdge feature makes the sides and top more pliable to resist splittingDeep texture film offers a smoother finish and features a linen pattern for high - quality look and feelOne Touch EZD locking rings open with ease and keep pages secureEZD rings hold up more than same size slant and round ringsGap - free design keeps pages from falling outSpecificationsCapacity - 2 in.Color - ChartreuseOne Touch. Gap Free EZD RingLocking Ring - Rings Won't GapWith Pockets
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Avery Dennison #79776
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY DENNISON Avery Binder Pocket Clear 8.5x11 5 Pk 75243 Pack Of 12 75243
- AVERY DENNISON Avery-Dennison 79817 Heavy-Duty View Binder with Locking EZD Rings; Pacific Blue - 5 in. 79817
- AVERY DENNISON Avery-Dennison 79325 Heavy-Duty View Binder with Locking 1-Touch EZD Rings; Red - 3 in. 79325
- AVERY DENNISON Index Binder 8-1/2 x 11", PK8 23284
- AVERY DENNISON Avery-Dennison 79814 Heavy-Duty View Binder with Locking EZD Rings; Pacific Blue - 4 in. 79814
- AVERY DENNISON Avery-Dennison 79773 Heavy-Duty View Binder with Locking EZD Rings; Chartreuse - 1.5 in. 79773
- AVERY reg 5 HeavyDuty Binder, 2PK AVE79366
- BUSINESS SOURCE Round ring View Binder 1 1/2" Binder Capacity Letter 19651
- CARDINAL 1-1/2" Clear View Binder, White 10310
- WILSON JONES 1" Round Ring Binder, White W363-14WAPP1
- BUSINESS SOURCE Basic Roundring Binder, Black BSN28523
- Avery Dennison Binders