Avery Dennison
Avery-Dennison 79813 Heavy-Duty View Binder with Locking EZD Rings; Purple - 4 in.
- Zoro #: G003679484
- Mfr #: 79813
Hover or click to zoom Tap to zoom
$48.08
Subtotal: $48.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery Dennison #79813 Specifications
- Zoro #: G003679484
- Mfr #: 79813
- UPC #: 50077711798132
- Country of Origin (subject to change): United States
Description
With this Heavy - Duty Binder you get one - touch operation and everyday durability. The DuraHinge design is stronger. lasts longer and resists tearing. while the DuraEdge feature makes the sides and top more pliable to resist splitting. A deep texture film offers a smoother finish and features a linen pattern for high - quality look and feel. The exclusive EZD rings open and lock closed with one touch. and hold more sheets than the same size slant and round rings. Also. the rings' gap - free design keeps your papers secure so they won't fall out. Even when filled to its 275 - page capacity. this binder has four stacked pockets for extra space inside the covers. The binder is made with a nonstick poly construction for maximum performance. and features wider front and back panels cover standard size dividers and sheet protectorsFeaturesDuraHinge design is stronger. lasts longer and resists tearing. and DuraEdge feature makes the sides and top more pliable to resist splittingDeep texture film offers a smoother finish and features a linen pattern for high - quality look and feelOne Touch EZD locking rings open with ease and keep pages secureEZD rings hold up more than same size slant and round ringsGap - free design keeps pages from falling outSpecificationsCapacity - 4 in.Color - PurpleOne Touch. Gap Free EZD RingLocking Ring - Rings Won't GapWith Pockets
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Avery Dennison #79813
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY DENNISON 1" Ring Binder, Red 7771179170
- AVERY DENNISON Avery-Dennison 79774 Heavy-Duty View Binder with Locking EZD Rings; Purple - 1.5 in. 79774
- AVERY DENNISON Avery-Dennison 16500 Legal Three-Ring Durable View Binder with Round Rings; White - 14 x 8.5 in. 16500
- AVERY DENNISON 1" Poly Binder 79770
- AVERY DENNISON 1-1/2" Ring Binder, Red 7771179171
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 11124
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Burgundy, PK3 4160
- AVERY Binder, View, Hd, Ezd, 4"", Pe 4PK AVE79813
- DESCO 1" Ring ESD Binder 8-1/2 x 11" 07410
- UNIVERSAL ONE 1/2" Round Ring Binder, Red UNV30403
- CHARLES LEONARD Metal Book Rings, 3in, Silver, PK30 R79
- Avery Dennison Binders