Avery Dennison
Avery-Dennison 79817 Heavy-Duty View Binder with Locking EZD Rings; Pacific Blue - 5 in.
- Zoro #: G303679719
- Mfr #: 79817
Hover or click to zoom Tap to zoom
$65.56
Subtotal: $65.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Avery Dennison
- MFR #79817
- Zoro #G303679719
- Country of OriginUnited States
- Category Binders
Description
With this Heavy - Duty Binder you get one - touch operation and everyday durability. The DuraHinge design is stronger. lasts longer and resists tearing. while the DuraEdge feature makes the sides and top more pliable to resist splitting. A deep texture film offers a smoother finish and features a linen pattern for high - quality look and feel. The exclusive EZD rings open and lock closed with one touch. and hold more sheets than the same size slant and round rings. Also. the rings' gap - free design keeps your papers secure so they won't fall out. Even when filled to its 275 - page capacity. this binder has four stacked pockets for extra space inside the covers. The binder is made with a nonstick poly construction for maximum performance. and features wider front and back panels cover standard size dividers and sheet protectorsFeaturesDuraHinge design is stronger. lasts longer and resists tearing. and DuraEdge feature makes the sides and top more pliable to resist splittingDeep texture film offers a smoother finish and features a linen pattern for high - quality look and feelOne Touch EZD locking rings open with ease and keep pages secureEZD rings hold up more than same size slant and round ringsGap - free design keeps pages from falling outSpecificationsCapacity - 5 in.Color - Pacific BlueOne Touch. Gap Free EZD RingLocking Ring - Rings Won't GapWith Pockets
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Avery Dennison #79817
Explore more
- AVERY DENNISON 4" Poly Binder 79813
- AVERY DENNISON 5" Poly Binder 79817
- AVERY DENNISON Index Binder 8-1/2 x 11", PK8 23284
- AVERY DENNISON Avery-Dennison 17597 Heavy-Duty View Binder with Locking 1-Touch EZD Rings; Periwinkle - 2 in. 17597
- AVERY DENNISON 3" Poly Binder 79810
- AVERY DENNISON Avery-Dennison 17638 Flexi-View Binder with Round Rings; Navy Blue - 1.5 in. 17638
- UNIVERSAL ONE 3" D-Ring Binder, White UNV30752
- AVERY 2" Slant Ring Durable Binder, Black AVE17031
- SAMSILL Classic Collection Ring Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Burgundy SAM15154
- C-LINE 3-Hole Punched Attaching Strip, Clear, Pk200 64713
- AVERY 5" D-Ring Binder, Heavy Duty, Maroon, 11 x 8.5 AVE79366
- Avery Dennison Binders