Avery
Heavy-Duty View 3 Ring Binder, 1.5" One
- Zoro #: G602683981
- Mfr #: 79721
Hover or click to zoom Tap to zoom
Key Features
- Item: Heavy-Duty View 3 Ring Binder,1.5" One
$12.03
Must order in multiples of 6
Subtotal: $72.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #79721 Specifications
- Zoro #: G602683981
- Mfr #: 79721
- UPC #: 077711797215
- Item: Heavy-Duty View 3 Ring Binder,1.5" One
- Country of Origin (subject to change): Mexico
Description
Heavy-Duty View 3 Ring Binder,1.5 In. One
Reviews of Avery #79721
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY Economy View Binder, 3" Round Rings, 460-S 7771105741
- AVERY 1-1/2" Durable Binder, Black AVE09400
- AVERY Binder w/EZD Rings, 4", 780 Sheet Capacity 79994
- AVERY 2" D-Ring Binder, Heavy Duty, Blue, 11 x 8.5 AVE79882
- AVERY VIEW BINDER ASST DRNG 3"" 17048
- AVERY Binder, 1", 220 Sheets, Aqua 17295
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- AVERY 5" Durable Binder, White AVE09901
- UNIVERSAL ONE 1-1/2" D-Ring Binder, White UNV20744
- OMNIMED Omnimed® 1-1/2" Molded Ring Binder, 3-Ring, Side Open, Holds 300 Sheets, Aqua 205009-AQ3
- Avery Binders