Avery
Heavy-Duty View Binders, Orchid, 1.5" Sl
- Zoro #: G702658872
- Mfr #: 79273
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Heavy-Duty View Binders,Orchid,1.5" Sl
$16.83
Subtotal: $16.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery #79273 Specifications
- Zoro #: G702658872
- Mfr #: 79273
- UPC #: 077711792739
- Item: Heavy-Duty View Binders,Orchid,1.5" Sl
- Country of Origin (subject to change): Mexico
Description
Heavy-Duty View Binders,Orchid,1.5 In. Sl
Reviews of Avery #79273
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY 5" Durable Binder, White AVE09901
- AVERY 1" D-Ring Binder, Heavy Duty, Green AVE79789
- AVERY 4" D-Ring Binder, Heavy Duty, White AVE79104
- AVERY Binders, Dv, 1.5", White, 4Pk AVE17576
- AVERY reg Durable View 3 Ring Binder, 12PK AVE17014
- AVERY Industrial Magnetic Hanging Binder Rings 77715
- AVERY Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue 17638
- AVERY Durable 3 Ring Binder, 1" Slant Rings 27251
- CARDINAL Locking SlantD ClearVue Binder, White CRD32150
- UNIVERSAL ONE 2" Round Ring Binder, Red UNV34403
- RAIKA 8in x 11in Ring Binder Brown TN 131 BROWN
- Avery Binders