Avery

HI-LITER Desk-Style Highlighters, Chisel Tip, Light Blue, PK12

Avery HI-LITER Desk-Style Highlighters,  Chisel Tip,  Light Blue,  PK12 07746
Hover or click to zoom Tap to zoom
  • Color: Light Blue
  • Standards: ACMI AP Non-Toxic Certified; Conforms to ASTM D4236
  • Weight: 0.491 lbs
  • Country of Origin (subject to change): Mexico
See full product details
$7.51
pkg. of 12 ($0.63/ea)
Orders over $75 ship free.

Subtotal: $7.51

Avery #07746 Specifications

  • Color: Light Blue
  • Standards: ACMI AP Non-Toxic Certified; Conforms to ASTM D4236
  • Weight: 0.491 lbs
  • Country of Origin (subject to change): Mexico

Description

Avery® HI-LITER Desk-Style Highlighters, Chisel Tip, Light Blue, Dozen

Reviews of Avery #07746