Avery Dennison
Index Binder 8-1/2 x 11", Clear, PK8
Mfr # 11124
Zoro # G5263706
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Binder Features Double-Sided Gold Plastic Edge Reinforcing
- Size 11 x 8.5
- For Use With Ring Binders
Explore More Products
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" 77711
- AVERY DENNISON 2" Binder Inserts, White, Pk40 89103
- AVERY DENNISON Index Binder, Clear, Pk5 11221
- AVERY DENNISON 1-1/2" Poly Binder 79773
- AVERY DENNISON Index Binder 8-1/2 x 11", PK8 23285
- AVERY DENNISON 1" Poly Binder 79771
- AVERY DENNISON Avery® Framed View Binder with Gap Free Slant Rings, 1/2" Capacity, Black 68050
- AVERY DENNISON Extra Wide View Binder, 1 Capacity Holds 11inx8-1/2in 01318
- AVERY DENNISON BNDR, DURBLE VIEW 1 IN, WHT 17012
- AVERY View Binder, Slant Ring, DuraHinge, 1in Cap., Blue; BINDER, DURAVIEW, SLANT, 1in, BE 17014
- DESCO 1-1/2" Ring ESD Binder 8-1/2 x 11" 07412
- Avery Dennison Binders