Avery Dennison
Index Binder 8-1/2 x 11", PK8
- Zoro #: G5263645
- Mfr #: 23285
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Buff
- Material: Plastic
- Binder Features: Single-Sided Copper Edge Reinforcing
- Size: 11 x 8.5
- Item: Index,Binder,11x8.5,8Clr/St,PK8
- For Use With: Ring Binders
- Weight: 0.174 lbs
$2.34
/Pk of 8
Must order in multiples of 3
Subtotal: $7.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Avery Dennison #23285 Specifications
- Zoro #: G5263645
- Mfr #: 23285
- UPC #: 072782232856
- Color: Buff
- Material: Plastic
- Binder Features: Single-Sided Copper Edge Reinforcing
- Size: 11 x 8.5
- Item: Index,Binder,11x8.5,8Clr/St,PK8
- For Use With: Ring Binders
- Weight: 0.174 lbs
- Country of Origin (subject to change): Mexico
Description
Item Index,Binder,11x8.5,8Clr/St,PK8, Package Quantity 8
Reviews of Avery Dennison #23285
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AVERY DENNISON Avery-Dennison 79771 Heavy-Duty View Binder with Locking EZD Rings; Purple - 1 in. 79771
- AVERY DENNISON Avery-Dennison 79813 Heavy-Duty View Binder with Locking EZD Rings; Purple - 4 in. 79813
- AVERY DENNISON Avery-Dennison 79776 Heavy-Duty View Binder with Locking EZD Rings; Chartreuse - 2 in. 79776
- AVERY DENNISON 3" Poly Binder 79810
- AVERY DENNISON 2" Slant Ring Binder 11 x 17" 77711
- AVERY DENNISON 3" Ring Binder, Red 7771179325
- UNIVERSAL Universal® Economy D-Ring Vinyl View Binder, 1-1/2" Capacity, White UNV20744***
- CARDINAL 3" D-Ring Binder, Treated, White 32130
- ACCO Binder Clip Black/Silver, PK12 ACC72100
- UNIVERSAL ONE 1-1/2" D-Ring Binder, White UNV30722
- AVERY reg HeavyDuty View 3 Ring Binder, 4PK AVE79803
- Avery Dennison Binders