Avery

Individual Dividers, Exhibit N, PK25 (Discontinued)

Avery Individual Dividers,  Exhibit N,  PK25 01384
Hover or click to zoom Tap to zoom
  • Item: Index,Side1/10ExhibitN,PK25
  • Color: White
  • Material: Heavyweight Ledger Paper
  • Size: 11 x 8.5
  • For Use With: Comb Binding Systems
  • Weight: 0.41 lbs
  • Country of Origin (subject to change): Mexico
See full product details
This Product is Discontinued

Avery #01384 Specifications

  • Item: Index,Side1/10ExhibitN,PK25
  • Color: White
  • Material: Heavyweight Ledger Paper
  • Size: 11 x 8.5
  • For Use With: Comb Binding Systems
  • Weight: 0.41 lbs
  • Country of Origin (subject to change): Mexico

Description

Index,Side1/10ExhibitN,PK25, Package Quantity 25

Reviews of Avery #01384

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.