Avery Shipping Label for Inkjet Printers 8165, White PK25

AVERY| Zoro #: G0982055| Mfr #: 8165

$7.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive: Permanent
Height: 8-1/2"
Color: white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0982055 Mfr #: 8165
Adhesive: PermanentHeight: 8-1/2"
Color: whiteLabels per Sheet: 1
Material: PaperWidth: 11"
Style: ShippingItem: Inkjet Label
Avery Template Number: 8165Country of Origin (subject to change): Mexico

Description

Shipping Labels W/ultrahold Ad & Trueblock, Inkjet, 8 1/2 X 11, White, 25/pack

Reviews