Avery Easy Peel Address Label for Inkjet Printers 8195, PK25

AVERY| Zoro #: G0547565| Mfr #: 8195

$7.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0547565 Mfr #: 8195
Labels per Sheet: 60Adhesive: Permanent
Width: 1-3/4"Style: Address
Material: PaperItem: Inkjet Label
Height: 2/3"Color: WHITE
Avery Template Number: 8195Country of Origin (subject to change): Multiple

Product Description

Inkjet Label, Avery Template Number 8195, Style Address, Permanent Adhesive, Color White, Height 2/3 In., Width 1-3/4 In., Material Paper, Labels per Sheet 60, Package Quantity 25
Save 15%. Sign up for Z-mail.