Avery Easy Peel Address Label for Inkjet Printers 8461, PK100

AVERY| Zoro #: G1785585| Mfr #: 8461

$27.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1785585 Mfr #: 8461
Avery Template Number: 8461Labels per Sheet: 20
Height: 1"Adhesive: Permanent
Color: WHITEWidth: 4"
Style: AddressMaterial: Paper
Item: Inkjet LabelCountry of Origin (subject to change): Multiple

Product Description

Inkjet Label, Avery Template Number 8461, Style Address, Permanent Adhesive, Color White, Height 1 In., Width 4 In., Material Paper, Labels per Sheet 20, Package Quantity 100
Save 15%. Sign up for Z-mail.