LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Avery Easy Peel Address Label for Inkjet Printers 8462, White PK100

AVERY| Zoro #: G0843586| Mfr #: 8462

$27.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0843586 Mfr #: 8462
Material: PaperItem: Inkjet Label
Height: 1-1/3"Color: white
Avery Template Number: 8462Labels per Sheet: 14
Adhesive: PermanentWidth: 4"
Style: AddressCountry of Origin (subject to change): Multiple

Product Description

Inkjet Label, Avery Template Number 8462, Style Address, Permanent Adhesive, Color White, Height 1-1/3 In., Width 4 In., Material Paper, Labels per Sheet 14, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.