Avery Easy Peel Address Label for Inkjet Printers 8660, PK25

AVERY| Zoro #: G1404243| Mfr #: 8660

$16.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1404243 Mfr #: 8660
Material: PaperItem: Inkjet Label
Height: 1"Color: Clear
Avery Template Number: 8660Labels per Sheet: 30
Adhesive: PermanentWidth: 2-5/8"
Style: AddressCountry of Origin (subject to change): Multiple

Product Description

Inkjet Label, Avery Template Number 8660, Style Address, Permanent Adhesive, Color Clear, Height 1 In., Width 2-5/8 In., Material Paper, Labels per Sheet 30, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.