Avery Easy Peel Address Label for Inkjet Printers 8662, PK25

AVERY| Zoro #: G1732981| Mfr #: 8662

$18.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1732981 Mfr #: 8662
Width: 4"Style: Address
Material: PaperItem: Inkjet Label
Height: 1-1/3"Color: Clear
Avery Template Number: 8662Labels per Sheet: 14
Adhesive: PermanentCountry of Origin (subject to change): Multiple

Product Description

InkJet Printer Label, Avery Template Number 8662, Style Address, Permanent, Easy Peel(r) Adhesive, Color Clear, Height 1-1/3 In., Width 4 In., Material Paper, Labels per Sheet 14, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.