Avery Easy Peel Shipping Label for Inkjet Printers 8665, PK25

AVERY| Zoro #: G1484551| Mfr #: 8665

$17.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1484551 Mfr #: 8665
Material: PaperItem: Inkjet Label
Height: 8-1/2"Color: clear
Avery Template Number: 8665Labels per Sheet: 1
Adhesive: PermanentWidth: 11"
Style: ShippingCountry of Origin (subject to change): Mexico

Product Description

InkJet Printer Label, Avery Template Number 8665, Style Shipping, Permanent, Easy Peel(r) Adhesive, Color Clear, Height 8-1/2 In., Width 11 In., Material Paper, Labels per Sheet 1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.