Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Avery Identification Label for Laser Printers 6576, PK50

AVERY| Zoro #: G2292184| Mfr #: 6576

$33.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive: Permanent
Material: Paper
Style: Identification
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292184 Mfr #: 6576
Adhesive: PermanentMaterial: Paper
Style: IdentificationWidth: 1-3/4"
Height: 1-1/4"Color: White
Avery Template Number: 6576Labels per Sheet: 32
Country of Origin (subject to change): Mexico

Description

Permanent Id Labels W/trueblock Technology, Laser, 1 1/4 X 1 3/4, White, 1600/pk

Reviews