Avery EcoFriendly Address Label for 48467, White PK100

AVERY| Zoro #: G1739376| Mfr #: 48467

$27.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adhesive: Permanent
Material: Paper
Style: Address
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739376 Mfr #: 48467
Adhesive: PermanentMaterial: Paper
Style: AddressWidth: 1-3/4"
Height: 1/2"Color: White
Avery Template Number: 48467Labels per Sheet: 80
Country of Origin (subject to change): Mexico

Description

Ecofriendly Laser/inkjet Mailing Labels, 1/2 X 1 3/4, White, 8000/pack

Reviews